Helical Insert, 8-32x0.164 L, PK100

HELICOIL| Zoro #: G1869813| Mfr #: AT1185-2C164

$21.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869813 Mfr #: AT1185-2C164
Thread Direction: Right HandRockwell Hardness: C43-C50
Type: Free RunningMaterial: 304 STAINLESS STEEL
Tensile Strength (PSI): 200, 000 to 250, 000Application: For Metal
Item: Helical InsertInternal Thread Size: 8-32
Thread Type: UNCLength: 0.164"
Free Coil Dia.: 0.213"Tap Sizes: 8-32 STI
Drill Size: #17Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.164 In, Free Coil Dia. 0.213 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.