Helical Insert, 8-32x0.164 L, PK1000

HELICOIL| Zoro #: G0371341| Mfr #: 1185-2CN164S

$357.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371341 Mfr #: 1185-2CN164S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNCTap Sizes: 8-32 STI
Internal Thread Size: 8-32Drill Size: #17
Length: 0.164"Free Coil Dia.: 0.212"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.164 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.