LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 8-32x0.246 L, PK100

HELICOIL| Zoro #: G1946524| Mfr #: A3585-2CN246

$52.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946524 Mfr #: A3585-2CN246
Application: For MetalThread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Screw Locking Helical
Material: 304 Stainless steelInternal Thread Size: 8-32
Thread Type: UNCLength: 0.246"
Free Coil Dia.: 0.212"Tap Sizes: 8-32 STI
Drill Size: #17Tensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.246 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.