Helical Insert, 8-32x0.246 L, PK100

HELICOIL| Zoro #: G2326746| Mfr #: A3585-2CNW246

$69.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326746 Mfr #: A3585-2CNW246
Meets/Exceeds: -Thread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: 8-32Thread Type: UNC
Length: 0.246"Free Coil Dia.: 0.212"
Tap Sizes: 8-32 STIDrill Size: #17
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.246 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.