Helical Insert, 8-32x0.328 L, PK100

HELICOIL| Zoro #: G1930266| Mfr #: A3585-2EN328

$137.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930266 Mfr #: A3585-2EN328
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: Nitronic 60
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000Tap Sizes: 8-32 STI
Internal Thread Size: 8-32Drill Size: #17
Length: 0.328"Free Coil Dia.: 0.212"
Meets/Exceeds: -Thread Type: UNC
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.328 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.