20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Helical Insert, 8-32x0.328 L, PK1000

HELICOIL| Zoro #: G2013401| Mfr #: 3585-2CN328S

$504.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013401 Mfr #: 3585-2CN328S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking, On a Strip
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 0.212"
Thread Type: UNCTap Sizes: 8-32 STI
Internal Thread Size: 8-32Drill Size: #17
Material: 304 Stainless SteelLength: 0.328"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.328 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.