15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Helical Insert, Free, 10-32, PK100

HELICOIL| Zoro #: G2129985| Mfr #: A1191-3EN380

$78.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2129985 Mfr #: A1191-3EN380
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Type: Free Running Helical
Length: 0.380"Free Coil Dia.: 0.246"
Thread Type: UNFTap Sizes: 10-32 STI
Internal Thread Size: 10-32Drill Size: #7
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.380 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.