Helical Insert, Free, 1/4-20, PK100

HELICOIL| Zoro #: G0340575| Mfr #: A1185-4EN625

$85.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340575 Mfr #: A1185-4EN625
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Thread Type: UNC
Tap Sizes: 1/4-20 STIInternal Thread Size: 1/4-20
Drill Size: HType: Screw Locking Helical
Length: 0.625"Free Coil Dia.: 0.320"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.625 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.