Helical Insert, Free, 8-32, PK100

HELICOIL| Zoro #: G0789765| Mfr #: A1185-2EN410

$84.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789765 Mfr #: A1185-2EN410
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Free Coil Dia.: 0.212"
Thread Type: UNCTap Sizes: 8-32 STI
Internal Thread Size: 8-32Drill Size: #17
Type: Screw Locking HelicalLength: 0.410"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.410 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.