Helical Insert, Free, M3x0.5, PK100

HELICOIL| Zoro #: G2045303| Mfr #: A1084-3EN030

$90.26 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045303 Mfr #: A1084-3EN030
Application: For MetalItem: Helical Insert
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000
Material: Nitronic 60Thread Direction: Right Hand
Tap Sizes: M3x0.5 STIInternal Thread Size: M3 x 0.5
Type: Free Running HelicalLength: 3mm
Free Coil Dia.: 4.075mmThread Type: Metric Coarse
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 3mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 1/8 In, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews