Helical Insert, Free, M3x0.5, PK100

HELICOIL| Zoro #: G0847411| Mfr #: A1084-3EN090

$118.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847411 Mfr #: A1084-3EN090
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: Nitronic 60
Application: For MetalTensile Strength (PSI): 200, 000
Thread Type: Metric CoarseTap Sizes: M3x0.5 STI
Internal Thread Size: M3 x 0.5Drill Size: 3.1mm
Type: Free Running HelicalLength: 9mm
Free Coil Dia.: 4.075mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 9mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 1/8 In, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.