Helical Insert, Free, M4x0.7, PK100

HELICOIL| Zoro #: G1636677| Mfr #: A1084-4EN100

$64.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636677 Mfr #: A1084-4EN100
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Drill Size: #19
Type: Free Running HelicalLength: 10mm
Free Coil Dia.: 5.325mmThread Type: Metric Coarse
Tap Sizes: M4x0.7 STIInternal Thread Size: M4 x 0.7
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 10mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size #19, Tensile Strength 200, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.