Helical Insert, Free, M6x1, PK100

HELICOIL| Zoro #: G1092497| Mfr #: A1084-6EN120

$77.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092497 Mfr #: A1084-6EN120
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Drill Size: D
Type: Free Running HelicalFree Coil Dia.: 7.675mm
Length: 12mmThread Type: Metric Coarse
Tap Sizes: M6x1 STIInternal Thread Size: M6 x 1
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 12mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size D, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.