Helical Insert, Free, M6x1, PK100

HELICOIL| Zoro #: G0676925| Mfr #: A1084-6EN150

$84.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0676925 Mfr #: A1084-6EN150
Material: Nitronic 60Thread Direction: Right Hand
Item: Helical InsertRockwell Hardness: C43-C50
Tensile Strength (PSI): 200, 000Application: For Metal
Drill Size: 6.25mmType: Screw Locking Helical
Length: 15mmFree Coil Dia.: 7.675mm
Thread Type: Metric CoarseTap Sizes: M6x1 STI
Internal Thread Size: M6 x 1Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 15mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size D, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.