Helical Insert, Free, M8x1.25, PK100

HELICOIL| Zoro #: G0271381| Mfr #: A1084-8EN120

$90.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271381 Mfr #: A1084-8EN120
Tensile Strength (PSI): 200, 000Material: Nitronic 60
Item: Helical InsertApplication: For Metal
Thread Direction: Right HandRockwell Hardness: C43-C50
Drill Size: 8.3mmType: Screw Locking Helical
Length: 12mmFree Coil Dia.: 10.075mm
Thread Type: Metric CoarseTap Sizes: M8x1.25 STI
Internal Thread Size: M8 x 1.25Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M8x1.25, Thread Type MC, Thread Direction Right Hand, Length 12mm, Free Coil Dia. 10.075mm, Tap Sizes M8x1.25 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.