Helical Insert, Free, M8x1.25, PK100

HELICOIL| Zoro #: G0301594| Mfr #: A1084-8EN160

$86.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301594 Mfr #: A1084-8EN160
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Tensile Strength (PSI): 200, 000Free Coil Dia.: 10.075mm
Thread Type: Metric CoarseTap Sizes: M8x1.25 STI
Internal Thread Size: M8 x 1.25Drill Size: 8.3mm
Type: Screw Locking HelicalLength: 16mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, Nitronic 60, Internal Thread Size M8x1.25, Thread Type MC, Thread Direction Right Hand, Length 16mm, Free Coil Dia. 10.075mm, Tap Sizes M8x1.25 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.