Helical Insert, Free, SS, 7/8-9

HELICOIL| Zoro #: G0820617| Mfr #: K1185-14

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820617 Mfr #: K1185-14
Item: Helical InsertRockwell Hardness: C43-C50
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 7/8-9Thread Type: UNC
Length: 1.312"Free Coil Dia.: 1.037"
Tap Sizes: 7/8-9 STIDrill Size: 29/32"
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/8-9, Thread Type UNC, Thread Direction Right Hand, Length 1.312 In, Tap Sizes 7/8-9 STI, Aluminum Drill Size 29/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal
Save 15%. Sign up for Z-mail.