Helical Insert, Lock, 1/4-28, PK100

HELICOIL| Zoro #: G1320112| Mfr #: A3591-4CN375

$84.05 /pk

This item ships free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.375"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1320112 Mfr #: A3591-4CN375
Thread Type: UNFTensile Strength (PSI): 200, 000 to 250, 000
Item: Helical InsertRockwell Hardness: C43-C50
Type: Screw Locking HelicalApplication: For Metal
Thread Direction: Right HandFree Coil Dia.: 0.316"
Tap Sizes: 1/4-28 STIInternal Thread Size: 1/4-28
Drill Size: GMaterial: 304 Stainless steel
Length: 0.375"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews