Helical Insert, Lock, 5/16-18, PK100

HELICOIL| Zoro #: G0823697| Mfr #: A3585-5CN469

$58.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823697 Mfr #: A3585-5CN469
Meets/Exceeds: -Thread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 5/16-18Thread Type: UNC
Length: 0.469"Free Coil Dia.: 0.390"
Tap Sizes: 5/16-18 STIDrill Size: Q
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.