WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, Lock, 5/16-18, PK100

HELICOIL| Zoro #: G2077677| Mfr #: A3585-5CNW312

$53.72 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Helical Insert
Material: 304 Stainless Steel, Dry Film Lubricant
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2077677 Mfr #: A3585-5CNW312
Item: Helical InsertMaterial: 304 Stainless Steel, Dry Film Lubricant
Thread Type: UNCPackage Quantity: 100
Application: For MetalFree Coil Dia.: 0.390"
Internal Thread Size: 5/16-18Drill Size: Q
Thread Direction: Right HandLength: 0.312"
Tensile Strength (PSI): 200,000 to 250,000Rockwell Hardness: C43-C50
Tap Sizes: 5/16-18 STIType: Screw Locking Helical
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.312 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews