JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Helical Insert, Lock, 5/16-18, PK100

HELICOIL| Zoro #: G1527452| Mfr #: A3585-5CNW625

$121.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527452 Mfr #: A3585-5CNW625
Item: Helical InsertType: Screw Locking Helical
Application: For MetalThread Type: UNC
Thread Direction: Right HandTensile Strength (PSI): 200, 000 to 250, 000
Rockwell Hardness: C43-C50Type: Screw Locking Helical
Material: 304 Stainless Steel, Dry Film LubricantInternal Thread Size: 5/16-18
Thread Type: UNCLength: 0.625"
Free Coil Dia.: 0.390"Tap Sizes: 5/16-18 STI
Drill Size: QTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.625 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.