PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Helical Insert, Lock, 5/16-24, PK100

HELICOIL| Zoro #: G1053543| Mfr #: A3591-5CN312

$78.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1053543 Mfr #: A3591-5CN312
Thread Type: UNFThread Direction: Right Hand
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Type: Screw Locking HelicalApplication: For Metal
Item: Helical InsertFree Coil Dia.: 0.390"
Tap Sizes: 5/16-24 STIInternal Thread Size: 5/16-24
Drill Size: 21/64"Material: 304 Stainless steel
Length: 0.312"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Length 0.312 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-24 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews