Helical Insert, Lock, 5/16-24, PK100

HELICOIL| Zoro #: G1850457| Mfr #: A3591-5CN469

$58.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850457 Mfr #: A3591-5CN469
Application: For MetalThread Type: UNF
Thread Direction: Right HandItem: Helical Insert
Type: Screw Locking HelicalRockwell Hardness: C43-C50
Tensile Strength (PSI): 200, 000 to 250, 000Tap Sizes: 5/16-24 STI
Internal Thread Size: 5/16-24Drill Size: 21/64"
Material: 304 STAINLESS STEELLength: 0.469"
Free Coil Dia.: 0.390"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-24 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.