Helical Insert, Lock, 5/16-24, PK100

HELICOIL| Zoro #: G0593756| Mfr #: A3591-5CNW938

$92.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593756 Mfr #: A3591-5CNW938
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Tap Sizes: 5/16-24 STI
Internal Thread Size: 5/16-24Drill Size: 21/64"
Material: 304 Stainless Steel, Dry Film LubricantLength: 0.938"
Meets/Exceeds: -Free Coil Dia.: 0.390"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Length 0.938 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-24 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.