Helical Insert, Lock, M3x0.5, PK100

HELICOIL| Zoro #: G1653373| Mfr #: A4184-3CN030

$41.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653373 Mfr #: A4184-3CN030
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Item: Helical InsertType: Screw Locking Helical
Application: For MetalThread Type: Metric Coarse
Thread Direction: Right HandFree Coil Dia.: 4.075mm
Tap Sizes: M3x0.5 STIInternal Thread Size: M3 x 0.5
Material: 304 STAINLESS STEELLength: 3mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 3mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 3.1mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.