Helical Insert, Lock, M3x0.5, PK100

HELICOIL| Zoro #: G0403356| Mfr #: A4184-3CN075

$54.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403356 Mfr #: A4184-3CN075
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 4.075mm
Tap Sizes: M3x0.5 STIInternal Thread Size: M3 x 0.5
Drill Size: 3.1mmMaterial: 304 STAINLESS STEEL
Length: 7.5mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 7.5mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 3.1mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.