Helical Insert, Lock, M4x0.7, PK100

HELICOIL| Zoro #: G2360014| Mfr #: A4184-4CN080

$50.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360014 Mfr #: A4184-4CN080
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 5.325mmTap Sizes: M4x0.7 STI
Internal Thread Size: M4 x 0.7Drill Size: 4.2mm
Material: 304 Stainless SteelLength: 8mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 8mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size 4.2mm, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.