Helical Insert, Lock, M4x0.7, PK100

HELICOIL| Zoro #: G0877913| Mfr #: A4184-4CN100

$87.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877913 Mfr #: A4184-4CN100
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Material: 304 Stainless Steel
Length: 10mmFree Coil Dia.: 5.325mm
Meets/Exceeds: -Tap Sizes: M4x0.7 STI
Internal Thread Size: M4 x 0.7Drill Size: 4.2mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 10mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size 4.2mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.