JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, Lock, M4x0.7, PK100

HELICOIL| Zoro #: G2353346| Mfr #: A4184-4CNW060

$69.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353346 Mfr #: A4184-4CNW060
Type: Screw Locking HelicalThread Type: Metric Coarse
Application: For MetalRockwell Hardness: C43-C50
Tensile Strength (PSI): 200, 000 to 250, 000Thread Direction: Right Hand
Item: Helical InsertMaterial: 304 Stainless Steel, Dry Film Lubricant
Length: 6mmDrill Size: 4.2mm
Free Coil Dia.: 5.325mmTap Sizes: M4x0.7 STI
Internal Thread Size: M4 x 0.7Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size #19, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.