20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, Lock, M4x0.7, PK100

HELICOIL| Zoro #: G0832343| Mfr #: A4184-4EN060

$115.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832343 Mfr #: A4184-4EN060
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: Nitronic 60
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000Free Coil Dia.: 5.325mm
Thread Type: Metric CoarseTap Sizes: M4x0.7 STI
Internal Thread Size: M4 x 0.7Drill Size: #19
Length: 6mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size #19, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.