JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, Lock, M5x0.8, PK100

HELICOIL| Zoro #: G2318452| Mfr #: A4184-5CN050

$45.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318452 Mfr #: A4184-5CN050
Application: For MetalItem: Helical Insert
Thread Type: Metric CoarseThread Direction: Right Hand
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking HelicalDrill Size: 5.2mm
Free Coil Dia.: 6.525mmTap Sizes: M5x0.8 STI
Internal Thread Size: M5 x 0.8Material: 304 STAINLESS STEEL
Length: 5mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread Direction Right Hand, Length 5mm, Free Coil Dia. 6.525mm, Tap Sizes M5x0.8 STI, Aluminum Drill Size 5.2mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.