PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Helical Insert, Lock, M5x0.8, PK100

HELICOIL| Zoro #: G2177402| Mfr #: A4184-5CN075

$76.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177402 Mfr #: A4184-5CN075
Type: Screw Locking HelicalItem: Helical Insert
Application: For MetalThread Type: Metric Coarse
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000 to 250, 000
Thread Direction: Right HandDrill Size: 5.2mm
Free Coil Dia.: 6.525mmTap Sizes: M5x0.8 STI
Internal Thread Size: M5 x 0.8Material: 304 Stainless steel
Length: 7.5mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread Direction Right Hand, Length 7.5mm, Free Coil Dia. 6.525mm, Tap Sizes M5x0.8 STI, Aluminum Drill Size 5.2mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews