Helical Insert, Lock, M6x1, PK100

HELICOIL| Zoro #: G0972081| Mfr #: A4184-6CN060

$49.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972081 Mfr #: A4184-6CN060
Thread Type: Metric CoarseType: Screw Locking Helical
Thread Direction: Right HandTensile Strength (PSI): 200, 000 to 250, 000
Item: Helical InsertRockwell Hardness: C43-C50
Application: For MetalDrill Size: 6.25mm
Free Coil Dia.: 7.675mmTap Sizes: M6x1 STI
Internal Thread Size: M6 x 1Material: 304 Stainless steel
Length: 6mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size 6.25mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.