LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, Lock, SS, 10-24, PK100

HELICOIL| Zoro #: G2282743| Mfr #: A3585-3CN190

$64.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282743 Mfr #: A3585-3CN190
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Thread Direction: Right HandItem: Helical Insert
Type: Screw Locking HelicalRockwell Hardness: C43-C50
Thread Type: UNCType: Screw Locking Helical
Material: 304 Stainless steelInternal Thread Size: 10-24
Thread Type: UNCLength: 0.190"
Free Coil Dia.: 0.251"Tap Sizes: 10-24 STI
Drill Size: 13/64"Tensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Length 0.190 In, Free Coil Dia. 0.251 In, Tap Sizes 10-24 STI, Aluminum Drill Size 13/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.