Helical Insert, Lock, SS, 10-32, PK100

HELICOIL| Zoro #: G1188485| Mfr #: A3591-3CNW285

$65.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188485 Mfr #: A3591-3CNW285
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 0.246"
Tap Sizes: 10-32 STIInternal Thread Size: 10-32
Drill Size: #7Material: 304 Stainless Steel, Dry Film Lubricant
Length: 0.285"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.