Helical Insert, Lock, SS, M16x2, PK100

HELICOIL| Zoro #: G2156892| Mfr #: A4184-16CN160

$234.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156892 Mfr #: A4184-16CN160
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 19.25mm
Meets/Exceeds: -Tap Sizes: M16x2 STI
Internal Thread Size: M16 x 2Drill Size: 16.7mm
Material: 304 Stainless SteelLength: 16mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M16x2, Thread Type MC, Thread Direction Right Hand, Length 16mm, Free Coil Dia. 19.25mm, Tap Sizes M16x2 STI, Aluminum Drill Size 16.7mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.