PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Helical Insert, M2.5x0.45mm, PK100

HELICOIL| Zoro #: G0444482| Mfr #: A1084-2.5CN038

$33.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444482 Mfr #: A1084-2.5CN038
Application: For MetalItem: Helical Insert
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Thread Direction: Right HandThread Type: Metric Coarse
Type: Free Running HelicalType: Free Running Helical
Material: 304 Stainless steelInternal Thread Size: M2.5 x 0.45
Thread Type: Metric CoarseLength: 3.8mm
Free Coil Dia.: 3.45mmTap Sizes: M2.5x0.45 STI
Drill Size: 2.55mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M2.5x0.45, Thread Type MC, Thread Direction Right Hand, Length 3.8mm, Free Coil Dia. 3.45mm, Tap Sizes M2.5x0.45 STI, Aluminum Drill Size 2.55mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews