JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, M2.5x0.45mm, PK100

HELICOIL| Zoro #: G2207371| Mfr #: A1084-2.5CN050

$31.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207371 Mfr #: A1084-2.5CN050
Application: For MetalThread Direction: Right Hand
Rockwell Hardness: C43-C50Thread Type: Metric Coarse
Type: Free Running HelicalItem: Helical Insert
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M2.5 x 0.45
Thread Type: Metric CoarseLength: 5mm
Free Coil Dia.: 3.45mmTap Sizes: M2.5x0.45 STI
Drill Size: 2.55mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M2.5x0.45, Thread Type MC, Thread Direction Right Hand, Length 5mm, Free Coil Dia. 3.45mm, Tap Sizes M2.5x0.45 STI, Aluminum Drill Size 2.55mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.