Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-2.5EN025
Zoro # G1385587
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-8CN750
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-6CN090
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-06CN276
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK A1191-5CN312
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK A1191-5CN625
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK AT1185-06C207
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #6-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK 3585-06CN276S
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK 4184-3CNW030S
- STANLEY ENGINEERED FASTENING R-PACK 10-32 INSERT 1-1/2dia HER1191-3
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-4CN250
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel 3520-24.00X1.5DSL
- Stanley Engineered Fastening Helical Inserts