Helical Insert, M5x0.87.5mm, PK1000

HELICOIL| Zoro #: G0605001| Mfr #: 1084-5CN075S

$359.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605001 Mfr #: 1084-5CN075S
Item: Helical InsertThread Type: Metric Coarse
Thread Direction: Right HandRockwell Hardness: C43-C50
Material: 304 Stainless steelApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 6.525mm
Tap Sizes: M5x0.8 STIInternal Thread Size: M5 x 0.8
Drill Size: #5Type: Screw Locking, On a Strip
Length: 7.5mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread Direction Right Hand, Length 7.5mm, Free Coil Dia. 6.525mm, Tap Sizes M5x0.8 STI, Aluminum Drill Size #5, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews