Helical Insert, M8x1.2512mm, PK500

HELICOIL| Zoro #: G1564674| Mfr #: 1084-8CN120S

$715.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564674 Mfr #: 1084-8CN120S
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking, On a StripLength: 12mm
Free Coil Dia.: 10.075mmTap Sizes: M8x1.25 STI
Internal Thread Size: M8 x 1.25Drill Size: 21/64"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M8x1.25, Thread Type MC, Thread Direction Right Hand, Length 12mm, Free Coil Dia. 10.075mm, Tap Sizes M8x1.25 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.