Helical Insert, SS, 1-12x1 L

HELICOIL| Zoro #: G1045904| Mfr #: 3591-161CN1000

$5.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045904 Mfr #: 3591-161CN1000
Meets/Exceeds: -Thread Type: UNF
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Length: 1.000"Free Coil Dia.: 1.184"
Tap Sizes: 1-12 STIInternal Thread Size: 1-12
Drill Size: 1-1/64"Material: 304 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-12, Thread Type UNF, Thread Direction Right Hand, Length 1 In, Free Coil Dia. 1.184 In, Tap Sizes 1-12 STI, Aluminum Drill Size 1 1/64 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.