Helical Insert, SS, 1 1/4-7x1.250 L

HELICOIL| Zoro #: G2191874| Mfr #: 3585-20CN1250

$9.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191874 Mfr #: 3585-20CN1250
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Screw Locking Helical
Material: 304 Stainless SteelInternal Thread Size: 1 1/4-7
Thread Type: UNCLength: 1.250"
Free Coil Dia.: 1.463"Tap Sizes: 1 1/4-7 STI
Drill Size: 1-19/64"Tensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1 1/4-7, Thread Type UNC, Thread Direction Right Hand, Length 1.250 In, Free Coil Dia. 1.463 In, Tap Sizes 1 1/4-7 STI, Aluminum Drill Size 1 19/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.