Helical Insert, SS, 1-14x1 L

HELICOIL| Zoro #: G0866887| Mfr #: 3591-16CN1000

$8.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866887 Mfr #: 3591-16CN1000
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Rockwell Hardness: C43-C50Type: Screw Locking Helical
Thread Type: UNFTap Sizes: 1-14 STI
Internal Thread Size: 1-14Drill Size: 1-1/64"
Material: 304 STAINLESS STEELLength: 1.000"
Free Coil Dia.: 1.171"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-14, Thread Type UNF, Thread Direction Right Hand, Length 1 In, Free Coil Dia. 1.171 In, Tap Sizes 1-14 STI, Aluminum Drill Size 1 1/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.