Helical Insert, SS, 1-14x1.500 L

HELICOIL| Zoro #: G0485536| Mfr #: 3591-16CN1500

$6.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485536 Mfr #: 3591-16CN1500
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Free Coil Dia.: 1.171"Tap Sizes: 1-14 STI
Internal Thread Size: 1-14Drill Size: 1-1/64"
Material: 304 Stainless SteelLength: 1.500"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-14, Thread Type UNF, Thread Direction Right Hand, Length 1.500 In, Free Coil Dia. 1.171 In, Tap Sizes 1-14 STI, Aluminum Drill Size 1 1/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.