Helical Insert, SS, 1 1/8-7x1.125 L

HELICOIL| Zoro #: G1836651| Mfr #: 3585-18CN1125

$9.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836651 Mfr #: 3585-18CN1125
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Screw Locking Helical
Material: 304 Stainless SteelInternal Thread Size: 1 1/8-7
Thread Type: UNCLength: 1.125"
Free Coil Dia.: 1.335"Tap Sizes: 1 1/8-7 STI
Drill Size: 1-11/64"Tensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1 1/8-7, Thread Type UNC, Thread Direction Right Hand, Length 1.125 In, Free Coil Dia. 1.335 In, Tap Sizes 1 1/8-7 STI, Aluminum Drill Size 1 11/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.