Helical Insert, SS, 1-8x1.500 L

HELICOIL| Zoro #: G0540513| Mfr #: 3585-16CN1500

$7.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540513 Mfr #: 3585-16CN1500
Meets/Exceeds: -Thread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 1-8Thread Type: UNC
Length: 1.500"Free Coil Dia.: 1.181"
Tap Sizes: 1-8 STIDrill Size: 1-1/32"
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand, Length 1.500 In, Free Coil Dia. 1.181 In, Tap Sizes 1-8 STI, Aluminum Drill Size 1 1/32 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.