Helical Insert, SS, 10-32, PK1000

HELICOIL| Zoro #: G1258476| Mfr #: 1191-3CN380S

$396.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258476 Mfr #: 1191-3CN380S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNFTap Sizes: 10-32 STI
Internal Thread Size: 10-32Drill Size: #7
Length: 0.380"Free Coil Dia.: 0.246"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.380 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.