Helical Insert, SS, 10-32, PK1000

HELICOIL| Zoro #: G0747415| Mfr #: 3591-3CN190S

$447.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747415 Mfr #: 3591-3CN190S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking, On a Strip
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 10-32
Drill Size: #7Material: 304 Stainless Steel
Length: 0.190"Free Coil Dia.: 0.246"
Thread Type: UNFTap Sizes: 10-32 STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.190 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.