Helical Insert, SS, 1/4-20, PK1000

HELICOIL| Zoro #: G0733205| Mfr #: 1185-4CN250S

$595.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733205 Mfr #: 1185-4CN250S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNCTap Sizes: 1/4-20 STI
Internal Thread Size: 1/4-20Drill Size: H
Length: 0.250"Free Coil Dia.: 0.320"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.250 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.